Zoro Homepage

VALVE

  • Mfr # 02-176578

  • Zoro # G216250876


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Flow Rate - Maximum
6 gpm
Leakage
10 cu in/min
Number of Ways
Three-Way
Series
SV11-10-3M
Valve Cavity Size
C10-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-176578
Zoro #
G216250876
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-3
Hex Size
1 in
Overall Height
4.09 in

Details

Flow Rate - Maximum
6 gpm
Leakage
10 cu in/min
Number of Ways
Three-Way
Series
SV11-10-3M
Number of Positions
Two Positions
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Actuation Mechanism
Electrical
Valve Type
Spool-Type Solenoid Valve
Body Material
Steel
Inlet Pressure - Maximum
5,000 psi
For Media
Mineral Oil
Cartridge Material
Steel
Fluid Viscosity - Maximum
105 SUS
Item
Solenoid Valve
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Steel, Number of Positions Two Positions, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Electrical, Overall Height 4.09 in, Flow Rate - Maximum 6 gpm, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Steel, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.