VALVE
Mfr # 02-177078
Zoro # G116250785
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Control Direction
Two-Way
Cartridge Material
Steel
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-177078
Zoro #
G116250785
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3.53 in
Hex Size
1 in
Valve Cavity Size
C10-2
Details
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Control Direction
Two-Way
Cartridge Material
Steel
Body Material
Steel
Inlet Pressure - Maximum
5,000 psi
Item
Solenoid Valve
Operating Temperature - Maximum
212 Degrees F
Actuation Mechanism
Electrical
Number of Positions
Two Positions
Fluid Viscosity - Maximum
105 SUS
Number of Ways
Two-Way
Includes Seals
Seals Included
Leakage
0.25 cc/min
Valve Action
Normally Closed
Series
SV13-10-C
Flow Rate - Maximum
12 gpm
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Height 3.53 in, Flow Rate - Maximum 12 gpm, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Steel, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.