Zoro Homepage

VALVE

  • Mfr # 02-177576

  • Zoro # G316250783


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Series
SBV11-12-C
Number of Ways
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Operating Temperature - Maximum
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-177576
Zoro #
G316250783
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.13 in
Valve Cavity Size
C12-2 or C12-2U
Hex Size
7/8 in

Details

Series
SBV11-12-C
Number of Ways
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Operating Temperature - Maximum
212 Degrees F
For Media
Mineral Oil
Leakage
0.25 cc/min
Valve Action
Normally Closed
Control Direction
Two-Way
Number of Positions
Two Positions
Actuation Mechanism
Electrical
Inlet Pressure - Maximum
5,000 psi
Item
Solenoid Valve
Flow Rate - Maximum
30 gpm
Fluid Viscosity - Maximum
105 SUS
Seal Material
Nitrile

Description

Solenoid Valve, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C12-2 or C12-2U, Actuation Mechanism Electrical, Overall Height 4.13 in, Flow Rate - Maximum 30 gpm, Center Position Not Applicable, Hex Size 7/8 in, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.