Zoro Homepage

VALVE

  • Mfr # 02-177580

  • Zoro # G016250922


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Valve Action
Normally Closed
Overall Height
3.53 in
Fluid Viscosity - Maximum
105 SUS
Number of Ways
Two-Way
Valve Cavity Size
C10-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-177580
Zoro #
G016250922
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.53 in
Valve Cavity Size
C10-2
Hex Size
1 in

Details

Valve Action
Normally Closed
Fluid Viscosity - Maximum
105 SUS
Number of Ways
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Control Direction
Two-Way
Item
Solenoid Valve
Number of Positions
Two Positions
For Media
Mineral Oil
Flow Rate - Maximum
20 gpm
Series
SBV11-10-C
Operating Temperature - Maximum
212 Degrees F
Inlet Pressure - Maximum
5,000 psi
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Leakage
0.25 cc/min
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-10-2, Actuation Mechanism Electrical, Overall Height 3.53 in, Flow Rate - Maximum 20 gpm, Voltage Not Applicable, Pressure Setting - Maximum 350 bar, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Steel, Control Direction Two-Way

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.