Zoro Homepage

VALVE

  • Mfr # 02-177581

  • Zoro # G516250811


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.09 in
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Maximum
212 Degrees F
Number of Positions
Two Positions
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-177581
Zoro #
G516250811
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.09 in
Valve Cavity Size
C08-2
Hex Size
7/8 in

Details

Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Maximum
212 Degrees F
Number of Positions
Two Positions
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Flow Rate - Maximum
15 gpm
Control Direction
Two-Way
Number of Ways
Two-Way
Leakage
0.25 cc/min
For Media
Mineral Oil
Valve Action
Normally Open
Item
Solenoid Valve
Series
SBV11-8-O
Inlet Pressure - Maximum
5,000 psi
Seal Material
Nitrile

Description

Solenoid Valve, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Height 3.09 in, Flow Rate - Maximum 15 gpm, Center Position Not Applicable, Hex Size 7/8 in, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.