Zoro Homepage

VALVE

  • Mfr # 02-177582

  • Zoro # G016250915


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Fluid Viscosity - Maximum
105 SUS
Flow Rate - Maximum
15 gpm
Valve Cavity Size
C12-2
Includes Seals
Seals Included
Overall Height
3.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-177582
Zoro #
G016250915
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C12-2
Overall Height
3.09 in
Hex Size
3/4 in

Details

Fluid Viscosity - Maximum
105 SUS
Flow Rate - Maximum
15 gpm
Includes Seals
Seals Included
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Number of Ways
Two-Way
Number of Positions
Two Positions
Inlet Pressure - Maximum
5,000 psi
Leakage
0.25 cc/min
Operating Temperature - Maximum
212 Degrees F
Series
SBV11-8-C
Item
Solenoid Valve
Valve Action
Normally Closed
Actuation Mechanism
Electrical
Control Direction
Two-Way
Seal Material
Nitrile

Description

Solenoid Valve, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C12-2, Actuation Mechanism Electrical, Overall Height 3.09 in, Flow Rate - Maximum 15 gpm, Center Position Not Applicable, Hex Size 3/4 in, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.