VALVE
Mfr # 02-178660
Zoro # G616250780
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Cartridge Material
Aluminum
Flow Rate - Maximum
3 gpm
Includes Seals
Seals Included
Valve Type
Spool-Type Solenoid Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-178660
Zoro #
G616250780
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4.15 in
Hex Size
7/8 in
Valve Cavity Size
C08-4
Details
Body Material
Aluminum
Cartridge Material
Aluminum
Flow Rate - Maximum
3 gpm
Includes Seals
Seals Included
Valve Type
Spool-Type Solenoid Valve
Inlet Pressure - Maximum
5,000 psi
For Media
Mineral Oil
Number of Ways
Four-Way
Series
SV11-8-4
Operating Temperature - Minimum
-40 Degrees F
Item
Solenoid Valve
Leakage
5 cu in/min
Number of Positions
Two Positions
Actuation Mechanism
Electrical
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Maximum
248 Degrees F
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Number of Ways Four-Way, Valve Cavity Size C08-4, Actuation Mechanism Electrical, Overall Height 4.15 in, Flow Rate - Maximum 3 gpm, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 7/8 in, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.