VALVE
Mfr # 02-180101
Zoro # G216250838
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Flow Rate - Maximum
6 gpm
Number of Positions
Two Positions
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Three-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-180101
Zoro #
G216250838
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-3
Overall Height
4.06 in
Hex Size
1 in
Details
Flow Rate - Maximum
6 gpm
Number of Positions
Two Positions
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Three-Way
Body Material
Aluminum
For Media
Mineral Oil
Series
SV1-10-3M
Actuation Mechanism
Electrical
Inlet Pressure - Maximum
3,000 psi
Valve Type
Spool-Type Solenoid Valve
Fluid Viscosity - Maximum
105 SUS
Item
Solenoid Valve
Cartridge Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Leakage
10 cu in/min
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C-10-3, Actuation Mechanism Electrical, Overall Height 4.06 in, Flow Rate - Maximum 6 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Steel, Electrical Connection Type Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.