VALVE
Mfr # 02-180102
Zoro # G216250647
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Fluid Viscosity - Maximum
105 SUS
Valve Type
Spool-Type Solenoid Valve
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-180102
Zoro #
G216250647
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-4
Hex Size
3/4 in
Details
Fluid Viscosity - Maximum
105 SUS
Valve Type
Spool-Type Solenoid Valve
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Operating Temperature - Maximum
248 Degrees F
Includes Seals
Seals Included
Body Material
Aluminum
Flow Rate - Maximum
6 gpm
Cartridge Material
Aluminum
Series
SV1-10-4
Leakage
10 cu in/min
Item
Solenoid Valve
Number of Positions
Two Positions
Inlet Pressure - Maximum
3,000 psi
Number of Ways
Four-Way
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C-10-4, Actuation Mechanism Electrical, Flow Rate - Maximum 6 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 3/4 in, Cartridge Material Steel, Electrical Connection Type Not Applicable, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.