VALVE
Mfr # 02-180107
Zoro # G616250834
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Cartridge Material
Aluminum
Number of Ways
Two-Way
Includes Seals
Seals Included
Body Material
Aluminum
For Media
Mineral Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-180107
Zoro #
G616250834
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
1 in
Overall Height
4.01 in
Valve Cavity Size
C10-2
Details
Cartridge Material
Aluminum
Number of Ways
Two-Way
Includes Seals
Seals Included
Body Material
Aluminum
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
3,000 psi
Number of Positions
Two Positions
Operating Temperature - Maximum
248 Degrees F
Leakage
0.25 cc/min
Valve Action
Normally Open
Operating Temperature - Minimum
-40 Degrees F
Action Type
Direct Acting
Item
Solenoid Valve
Series
SV3-10-0S
Actuation Mechanism
Electrical
Control Direction
Two-Way
Flow Rate - Maximum
12 gpm
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-10-2, Actuation Mechanism Electrical, Overall Height 4.01 in, Flow Rate - Maximum 12 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Steel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.