VALVE
Mfr # 02-180111
Zoro # G316250875
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Valve Action
Normally Closed
Body Material
Aluminum
Overall Height
4.25 in
For Media
Mineral Oil
Cartridge Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-180111
Zoro #
G316250875
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4.25 in
Hex Size
1 1/2 in
Valve Cavity Size
C16-2
Details
Valve Action
Normally Closed
Body Material
Aluminum
For Media
Mineral Oil
Cartridge Material
Aluminum
Item
Solenoid Valve
Inlet Pressure - Maximum
3,000 psi
Leakage
0.25 cc/min
Control Direction
Two-Way
Series
SV1-16-CM
Flow Rate - Maximum
35 gpm
Fluid Viscosity - Maximum
105 SUS
Number of Positions
Two Positions
Actuation Mechanism
Electrical
Number of Ways
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
248 Degrees F
Includes Seals
Seals Included
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C16-2, Actuation Mechanism Electrical, Overall Height 4.25 in, Flow Rate - Maximum 35 gpm, Center Position Not Applicable, Hex Size 1 1/2 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.