VALVE
Mfr # 02-180114
Zoro # G116250884
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Number of Ways
Two-Way
Body Material
Aluminum
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Cartridge Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-180114
Zoro #
G116250884
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C12-2 or C12-2U
Overall Height
4.12 in
Hex Size
1 1/4 in
Details
Number of Ways
Two-Way
Body Material
Aluminum
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Cartridge Material
Aluminum
Valve Action
Normally Closed
Inlet Pressure - Maximum
3,000 psi
Item
Solenoid Valve
Actuation Mechanism
Electrical
Leakage
0.25 cc/min
Flow Rate - Maximum
30 gpm
Series
SV3-12-C
Number of Positions
Two Positions
Control Direction
Two-Way
Includes Seals
Seals Included
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C12-2 or C12-2U, Actuation Mechanism Electrical, Overall Height 4.12 in, Flow Rate - Maximum 30 gpm, Center Position Not Applicable, Hex Size 1 1/4 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.