VALVE
Mfr # 02-180358
Zoro # G616250773
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Valve Cavity Size
C08-2
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
248 Degrees F
Action Type
Direct Acting
Actuation Mechanism
Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-180358
Zoro #
G616250773
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C08-2
Details
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
248 Degrees F
Item
Pressure Control Valve
Action Type
Direct Acting
Actuation Mechanism
Pressure
Number of Ways
Two-Way
Valve Control
Pressure Relief
Inlet Pressure - Maximum
291 psi
For Media
Mineral Oil
Adjustment Method
Screw
Flow Rate - Maximum
4 gpm
Series
RV1-8-S
Control Direction
Two-Way
Includes Seals
Seals Included
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size C-8-2, Actuation Mechanism Pressure, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 350 bar, Valve Type Pressure Relief Cartridge Valve, Action Type Direct Acting, Cartridge Material Steel, Control Direction Two-Way, Electrical Connection Type Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.