VALVE
Mfr # 02-181324
Zoro # G216250845
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Inlet Pressure - Maximum
3,000 psi
Operating Temperature - Maximum
248 Degrees F
Hex Size
7/8 in
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-181324
Zoro #
G216250845
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
7/8 in
Valve Cavity Size
C08-3
Overall Height
3.6 in
Details
Inlet Pressure - Maximum
3,000 psi
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Leakage
5 cu in/min
Fluid Viscosity - Maximum
105 SUS
Number of Ways
Three-Way
Valve Type
Spool-Type Solenoid Valve
Item
Solenoid Valve
Includes Seals
Seals Included
For Media
Mineral Oil
Series
SV1-8-3M
Flow Rate - Maximum
3 gpm
Number of Positions
Two Positions
Seal Material
Nitrile
Description
Solenoid Valve, Number of Positions Two Positions, Number of Ways Three-Way, Valve Cavity Size C08-3, Actuation Mechanism Electrical, Overall Height 3.6 in, Flow Rate - Maximum 3 gpm, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 7/8 in, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.