VALVE
Mfr # 02-181327
Zoro # G916250848
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Overall Height
3.09 in
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Number of Ways
Two-Way
Actuation Mechanism
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-181327
Zoro #
G916250848
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3.09 in
Valve Cavity Size
C08-2
Hex Size
7/8 in
Details
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Number of Ways
Two-Way
Actuation Mechanism
Electrical
Body Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Action Type
Direct Acting
Leakage
5 cu in/min
Includes Seals
Seals Included
Number of Positions
Two Positions
Control Direction
Two-Way
Cartridge Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Valve Action
Normally Open
Flow Rate - Maximum
4 gpm
Series
SV4-8-0M
Inlet Pressure - Maximum
3,000 psi
Item
Solenoid Valve
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Height 3.09 in, Flow Rate - Maximum 4 gpm, Center Position Not Applicable, Hex Size 7/8 in, Action Type Direct Acting, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.