Zoro Homepage

VALVE

  • Mfr # 02-181331

  • Zoro # G616250797


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Valve Action
Normally Closed
Overall Height
3.09 in
Includes Seals
Seals Included
Hex Size
7/8 in
Flow Rate - Maximum
3 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-181331
Zoro #
G616250797
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.09 in
Hex Size
7/8 in
Valve Cavity Size
C08-2

Details

Valve Action
Normally Closed
Includes Seals
Seals Included
Item
Solenoid Valve
Flow Rate - Maximum
3 gpm
Number of Positions
Two Positions
Number of Ways
Two-Way
Series
SV5-8-CM
Operating Temperature - Maximum
248 Degrees F
Body Material
Aluminum
Action Type
Direct Acting
Leakage
5 cu in/min
Cartridge Material
Aluminum
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Control Direction
Two-Way
Inlet Pressure - Maximum
3,000 psi
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Height 3.09 in, Flow Rate - Maximum 3 gpm, Center Position Not Applicable, Hex Size 7/8 in, Action Type Direct Acting, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.