VALVE
Mfr # 02-198680
Zoro # G816250863
product price: $93.39
/ea
Free Shipping & Returns
Key Features
Mounting
Screw-In
Includes Seals
Seals Included
Cartridge Material
Aluminum
Body Material
Aluminum
For Media
Mineral Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-198680
Zoro #
G816250863
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5.97 in
Details
Mounting
Screw-In
Includes Seals
Seals Included
Cartridge Material
Aluminum
Body Material
Aluminum
For Media
Mineral Oil
Series
SV9-8
Actuation Mechanism
Electrical
Number of Positions
Three Positions
Number of Ways
Four-Way
Item
Solenoid Valve
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Not Applicable, Number of Positions Three Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C-8-4, Actuation Mechanism Electrical, Overall Height 5.97 in, Flow Rate - Maximum 3.5 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Spool-Type Solenoid Valve, Cartridge Material Steel, Electrical Connection Type Not Applicable, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.