VALVE
Mfr # 02-198684
Zoro # G516250941
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Series
SV9-8
For Media
Mineral Oil
Mounting
Screw-In
Overall Height
5.97 in
Number of Positions
Three Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-198684
Zoro #
G516250941
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5.97 in
Details
Series
SV9-8
For Media
Mineral Oil
Mounting
Screw-In
Number of Positions
Three Positions
Number of Ways
Four-Way
Actuation Mechanism
Electrical
Item
Solenoid Valve
Includes Seals
Seals Included
Seal Material
Nitrile
Description
Solenoid Valve, Number of Positions Three Positions, Number of Ways Four-Way, Actuation Mechanism Electrical, Overall Height 5.97 in, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.