VALVE
Mfr # 02-198685
Zoro # G916250794
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Number of Ways
Four-Way
Mounting
Screw-In
Series
SV9-8
Includes Seals
Seals Included
Actuation Mechanism
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-198685
Zoro #
G916250794
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5.97 in
Details
Number of Ways
Four-Way
Mounting
Screw-In
Series
SV9-8
Includes Seals
Seals Included
Actuation Mechanism
Electrical
For Media
Mineral Oil
Item
Solenoid Valve
Number of Positions
Three Positions
Seal Material
Nitrile
Description
Solenoid Valve, Number of Positions Three Positions, Number of Ways Four-Way, Actuation Mechanism Electrical, Overall Height 5.97 in, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.