Zoro Homepage

VALVE

  • Mfr # 02-199325

  • Zoro # G416250775


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Includes Seals
Seals Included
Flow Rate - Maximum
5 gpm
Fluid Viscosity - Maximum
105 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-199325
Zoro #
G416250775
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-4

Details

Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Includes Seals
Seals Included
Flow Rate - Maximum
5 gpm
Item
Solenoid Valve
Fluid Viscosity - Maximum
105 SUS
Valve Type
Spool-Type Solenoid Valve
Series
SV9-10
Number of Ways
Four-Way
Number of Positions
Three Positions
Actuation Mechanism
Electrical
Operating Temperature - Maximum
248 Degrees F
Seal Material
Nitrile

Description

Solenoid Valve, Number of Positions Three Positions, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Flow Rate - Maximum 5 gpm, Valve Type Spool-Type Solenoid Valve, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.