Zoro Homepage

VALVE

  • Mfr # 02-199329

  • Zoro # G416250904


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool-Type Solenoid Valve
Valve Cavity Size
C10-4
Actuation Mechanism
Electrical
Inlet Pressure - Maximum
3,000 psi
Includes Seals
Seals Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-199329
Zoro #
G416250904
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-4

Details

Valve Type
Spool-Type Solenoid Valve
Actuation Mechanism
Electrical
Inlet Pressure - Maximum
3,000 psi
Includes Seals
Seals Included
Cartridge Material
Aluminum
Flow Rate - Maximum
6 gpm
Number of Ways
Four-Way
Item
Solenoid Valve
Operating Temperature - Maximum
248 Degrees F
Number of Positions
Three Positions
Series
SV9-10-F
Operating Temperature - Minimum
-40 Degrees F
Body Material
Aluminum
For Media
Mineral Oil
Fluid Viscosity - Maximum
105 SUS
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Three Positions, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Flow Rate - Maximum 6 gpm, Valve Type Spool-Type Solenoid Valve, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.