Zoro Homepage

VALVE

  • Mfr # 02-200855

  • Zoro # G116250822


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Actuation Mechanism
Electrical
Number of Positions
Two Positions
Number of Ways
Two-Way
Control Direction
Two-Way
Overall Height
4.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-200855
Zoro #
G116250822
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.01 in
Valve Cavity Size
C10-2
Hex Size
1 in

Details

Actuation Mechanism
Electrical
Number of Positions
Two Positions
Number of Ways
Two-Way
Control Direction
Two-Way
Includes Seals
Seals Included
Leakage
0.25 cc/min
Fluid Viscosity - Maximum
105 SUS
Body Material
Aluminum
Item
Solenoid Valve
For Media
Mineral Oil
Valve Action
Normally Open
Inlet Pressure - Maximum
3,000 psi
Cartridge Material
Aluminum
Series
SV3-10-0
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
12 gpm
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-10-2, Actuation Mechanism Electrical, Overall Height 4.01 in, Flow Rate - Maximum 12 gpm, Voltage 24v DC, Pressure Setting - Maximum 3,000 psi, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Steel, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.