Zoro Homepage

VALVE

  • Mfr # 02-200980

  • Zoro # G216250937


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C10-2
Valve Action
Normally Closed
Inlet Pressure - Maximum
3,000 psi
Actuation Mechanism
Electrical
Leakage
0.25 cc/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-200980
Zoro #
G216250937
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-2
Overall Height
3.53 in
Hex Size
1 in

Details

Valve Action
Normally Closed
Inlet Pressure - Maximum
3,000 psi
Actuation Mechanism
Electrical
Item
Solenoid Valve
Leakage
0.25 cc/min
Number of Positions
Two Positions
Fluid Viscosity - Maximum
105 SUS
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Operating Temperature - Maximum
212 Degrees F
Number of Ways
Two-Way
Control Direction
Two-Way
Flow Rate - Maximum
20 gpm
Series
SBV1-10-C
Seal Material
Nitrile

Description

Solenoid Valve, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Height 3.53 in, Flow Rate - Maximum 20 gpm, Center Position Not Applicable, Hex Size 1 in, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.