VALVE
Mfr # 303AA00578A
Zoro # G916250831
product price: $63.89
/eaKey Features
Hex Size
7/8 in
Control Direction
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Body Material
Aluminum
For Media
Mineral Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303AA00578A
Zoro #
G916250831
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
7/8 in
Overall Height
3.62 in
Valve Cavity Size
C08-2
Details
Control Direction
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Body Material
Aluminum
Item
Solenoid Valve
For Media
Mineral Oil
Includes Seals
Seals Included
Cartridge Material
Aluminum
Valve Type
Poppet-Type Solenoid Valve
Flow Rate - Maximum
6 gpm
Leakage
0.25 cc/min
Number of Ways
Two-Way
Series
SV3-8-0
Actuation Mechanism
Electrical
Operating Temperature - Maximum
248 Degrees F
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
3,000 psi
Valve Action
Normally Open
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Height 3.62 in, Flow Rate - Maximum 6 gpm, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 7/8 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.