VALVE
Mfr # 307AA00033A
Zoro # G116250631
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Actuation Mechanism
Pressure
Operating Temperature - Maximum
248 Degrees F
Includes Seals
Seals Included
Fluid Viscosity - Maximum
111 SUS
Action Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307AA00033A
Zoro #
G116250631
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C12-2 or C12-2U
Overall Height
5.51 in
Hex Size
1 1/4 in
Details
Actuation Mechanism
Pressure
Operating Temperature - Maximum
248 Degrees F
Item
Pressure Control Valve
Includes Seals
Seals Included
Fluid Viscosity - Maximum
111 SUS
Action Type
Direct Acting
Adjustment Method
Screw
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Flow Rate - Maximum
30 gpm
Series
RV1-12-S
Seal Material
Nitrile
Description
Pressure Control Valve, Adjustment Method Screw, Valve Cavity Size C12-2 or C12-2U, Actuation Mechanism Pressure, Overall Height 5.51 in, Flow Rate - Maximum 30 gpm, Hex Size 1 1/4 in, Action Type Direct Acting, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.