Zoro Homepage

VALVE

  • Mfr # 307AA00037A

  • Zoro # G616250728


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Action Type
Direct Acting
Series
RV3-12-S
Operating Temperature - Maximum
248 Degrees F
Inlet Pressure - Maximum
5,000 psi
Hex Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307AA00037A
Zoro #
G616250728
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
1 1/4 in
Valve Cavity Size
C12-2 or C12-2U
Overall Height
5.51 in

Details

Action Type
Direct Acting
Series
RV3-12-S
Operating Temperature - Maximum
248 Degrees F
Inlet Pressure - Maximum
5,000 psi
Item
Pressure Control Valve
Includes Seals
Seals Included
Adjustment Method
Screw
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
105 SUS
For Media
Mineral Oil
Actuation Mechanism
Pressure
Flow Rate - Maximum
35 gpm
Seal Material
Nitrile

Description

Pressure Control Valve, Adjustment Method Screw, Valve Cavity Size C12-2 or C12-2U, Actuation Mechanism Pressure, Overall Height 5.51 in, Flow Rate - Maximum 35 gpm, Hex Size 1 1/4 in, Action Type Direct Acting, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.