Zoro Homepage

VALVE

  • Mfr # 307AA00041A

  • Zoro # G516250699


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
For Media
Mineral Oil
Operating Temperature - Maximum
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307AA00041A
Zoro #
G516250699
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C12-2 or C12-2U
Overall Height
4.81 in

Details

Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Item
Pressure Control Valve
Inlet Pressure - Maximum
5,000 psi
For Media
Mineral Oil
Operating Temperature - Maximum
248 Degrees F
Flow Rate - Maximum
35 gpm
Fluid Viscosity - Maximum
111 SUS
Actuation Mechanism
Pressure
Series
RV8-12
Action Type
Direct Acting
Adjustment Method
Screw
Leakage
300 cc/min
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size C-12-2 or C-12-2U, Actuation Mechanism Pressure, Overall Height 4.81 in, Flow Rate - Maximum 35 gpm, Voltage Not Applicable, Pressure Setting - Maximum 350 bar, Valve Type Pressure Relief Cartridge Valve, Action Type Direct Acting, Cartridge Material Steel, Electrical Connection Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.