VALVE
Mfr # 402AA00033A
Zoro # G916250640
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Hex Size
28 5/8 mm
Flow Rate - Maximum
39.62 gpm
Cartridge Material
Aluminum
Actuation Mechanism
Pressure
Valve Action
Normally Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402AA00033A
Zoro #
G916250640
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
28 5/8 mm
Valve Cavity Size
A880
Overall Height
4.34 in
Details
Flow Rate - Maximum
39.62 gpm
Cartridge Material
Aluminum
Actuation Mechanism
Pressure
Valve Action
Normally Closed
Includes Seals
Seals Included
Body Material
Aluminum
For Media
Mineral Oil
Number of Ways
Three-Way
Item
Pressure Control Valve
Adjustment Method
Leakproof Screw
Mounting
Screw-In
Inlet Pressure - Maximum
5,076.32 psi
Operating Temperature - Minimum
-4 Degrees F
Fluid Viscosity - Maximum
150 SUS
Series
1PSC100P
Operating Temperature - Maximum
194 Degrees F
Leakage
35 cc/min
Pressure Setting - Maximum
110 bar
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Leakproof Screw, Number of Ways Not Applicable, Valve Cavity Size A880, Actuation Mechanism Pressure, Overall Height 4.34 in, Flow Rate - Maximum 39.62 gpm, Voltage Not Applicable, Pressure Setting - Maximum 110 bar, Valve Type Sequencing Cartridge Valve, Hex Size 28 5/8 mm, Cartridge Material Steel, Electrical Connection Type Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.