Zoro Homepage

VALVE

  • Mfr # 403AA00023A

  • Zoro # G216250852


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Series
S207
Valve Action
Normally Open
Hex Size
24 mm
Actuation Mechanism
Electrical
For Media
Mineral Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403AA00023A
Zoro #
G216250852
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
24 mm
Overall Width
1.85 in
Overall Height
4.07 in
Valve Cavity Size
A879

Details

Series
S207
Valve Action
Normally Open
Actuation Mechanism
Electrical
For Media
Mineral Oil
Fluid Viscosity - Maximum
150 SUS
Flow Rate - Maximum
26.41 gpm
Item
Solenoid Valve
Valve Type
Poppet-Type Solenoid Valve
Number of Ways
Two-Way
Seal Material
Viton
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
212 Degrees F
Leakage
0.3 cc/min
Control Direction
Two-Way
Body Finish
Zinc Plated
Mounting
Screw-In
Cartridge Material
Steel
Includes Seals
Seals Included
Inlet Pressure - Maximum
3,625.94 psi
Number of Positions
Two Positions
Body Material
Steel

Description

Solenoid Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size A879, Actuation Mechanism Electrical, Overall Width 1.85 in, Overall Height 4.07 in, Flow Rate - Maximum 26.41 gpm, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 24 mm, Body Finish Zinc Plated, Cartridge Material Steel, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.