Zoro Homepage

VALVE

  • Mfr # 407AA00009A

  • Zoro # G416250638


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Series
1VR100-P
Mounting
Screw-In
For Media
Mineral Oil
Flow Rate - Maximum
39.62 gpm
Body Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407AA00009A
Zoro #
G416250638
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.53 in
Hex Size
33 mm
Valve Cavity Size
A3146

Details

Series
1VR100-P
Mounting
Screw-In
For Media
Mineral Oil
Flow Rate - Maximum
39.62 gpm
Body Finish
Zinc Plated
Actuation Mechanism
Pressure
Valve Type
Pilot-Operated Relief Valve
Adjustment Method
Leakproof Screw
Fluid Viscosity - Maximum
150 SUS
Body Material
Aluminum
Venting
Vented
Valve Control
Pressure Relief
Operating Temperature - Maximum
248 Degrees F
Pressure Setting - Maximum
110 bar
Operating Temperature - Minimum
-40 Degrees F
Leakage
35 cc/min
Item
Pressure Control Valve
Includes Seals
Seals Included
Number of Ways
Three-Way
Inlet Pressure - Maximum
5,076.32 psi
Cartridge Material
Aluminum
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Leakproof Screw, Number of Ways Three-Way, Valve Cavity Size A3146, Actuation Mechanism Pressure, Overall Height 4.53 in, Flow Rate - Maximum 39.62 gpm, Pressure Setting - Maximum 110 bar, Valve Type Pilot-Operated Relief Valve, Hex Size 33 mm, Body Finish Zinc Plated, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.