Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE

  • Mfr # 407AA00013A

  • Zoro # G616250612


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes Seals
Seals Included
Actuation Mechanism
Pressure
Series
1CLLR50
Leakage
5 cc/min
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407AA00013A
Zoro #
G616250612
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-2
Overall Height
3.95 in
Hex Size
25 1/4 mm

Details

Includes Seals
Seals Included
Actuation Mechanism
Pressure
Series
1CLLR50
Leakage
5 cc/min
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Pressure Relief
Flow Rate - Maximum
13.2 gpm
Pressure Setting - Maximum
162.5 bar
Adjustment Method
Screw
Item
Pressure Control Valve
Body Finish
Zinc Plated
Mounting
Screw-In
Fluid Viscosity - Maximum
150 SUS
Cartridge Material
Aluminum
Inlet Pressure - Maximum
3,625.94 psi
Operating Temperature - Maximum
248 Degrees F
Control Direction
Two-Way
For Media
Mineral Oil
Action Type
Direct Acting
Number of Ways
Two-Way
Body Material
Aluminum
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Height 3.95 in, Flow Rate - Maximum 13.2 gpm, Pressure Setting - Maximum 162.5 bar, Hex Size 25 1/4 mm, Action Type Direct Acting, Body Finish Zinc Plated, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.