VALVE
Mfr # 407AA00014A
Zoro # G516250729
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Inlet Pressure - Maximum
5,076.32 psi
Body Material
Steel
Action Type
Direct Acting
Flow Rate - Maximum
39.62 gpm
For Media
Mineral Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407AA00014A
Zoro #
G516250729
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
A878
Overall Height
4.14 in
Hex Size
25 3/8 mm
Details
Inlet Pressure - Maximum
5,076.32 psi
Body Material
Steel
Action Type
Direct Acting
Flow Rate - Maximum
39.62 gpm
For Media
Mineral Oil
Control Direction
Two-Way
Pressure Setting - Maximum
232 bar
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Cartridge Material
Steel
Number of Ways
Two-Way
Actuation Mechanism
Pressure
Leakage
5 cc/min
Item
Pressure Control Valve
Mounting
Screw-In
Fluid Viscosity - Maximum
150 SUS
Valve Control
Pressure Relief
Series
1CLLR100
Adjustment Method
Screw
Operating Temperature - Maximum
248 Degrees F
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Steel, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size A878, Actuation Mechanism Pressure, Overall Height 4.14 in, Flow Rate - Maximum 39.62 gpm, Pressure Setting - Maximum 232 bar, Hex Size 25 3/8 mm, Action Type Direct Acting, Cartridge Material Steel, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.