VALVE
Mfr # 407AA00024A
Zoro # G816250696
product price: $90.19
/ea
Free Shipping & Returns
Key Features
Fluid Viscosity - Maximum
150 SUS
Flow Rate - Maximum
8 gpm
Pressure Setting - Maximum
210 bar
Cartridge Material
Aluminum
Actuation Mechanism
Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407AA00024A
Zoro #
G816250696
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
25 3/8 mm
Overall Height
3.52 in
Valve Cavity Size
A6610
Details
Fluid Viscosity - Maximum
150 SUS
Flow Rate - Maximum
8 gpm
Pressure Setting - Maximum
210 bar
Cartridge Material
Aluminum
Actuation Mechanism
Pressure
Series
1PSC30
Operating Temperature - Minimum
-22 Degrees F
Body Material
Aluminum
Leakage
0.3 cc/min
Includes Seals
Seals Included
Body Finish
Zinc Plated
Seal Material
Nitrile
Port Connection Type
Metric
Valve Action
Normally Closed
Action Type
Direct Acting
Operating Temperature - Maximum
194 Degrees F
Item
Pressure Control Valve
Description
Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size A6610, Actuation Mechanism Pressure, Overall Height 3.52 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Sequencing Cartridge Valve, Port Connection Type Metric, Hex Size 25 3/8 mm, Action Type Direct Acting, Body Finish Zinc Plated
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.