Zoro Homepage

VALVE

  • Mfr # 407AA00036A

  • Zoro # G816250641


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Three-Way
Adjustment Method
Leakproof Screw
Body Finish
Zinc Plated
Actuation Mechanism
Pressure
Leakage
35 cc/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407AA00036A
Zoro #
G816250641
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
A3145
Overall Height
5.09 in
Hex Size
38 1/8 mm

Details

Number of Ways
Three-Way
Adjustment Method
Leakproof Screw
Body Finish
Zinc Plated
Actuation Mechanism
Pressure
Leakage
35 cc/min
Flow Rate - Maximum
52.83 gpm
Item
Pressure Control Valve
Mounting
Screw-In
Inlet Pressure - Maximum
5,076.32 psi
Body Material
Steel
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Operating Temperature - Maximum
248 Degrees F
Cartridge Material
Steel
Series
1PUL200
Valve Type
Pilot-Operated Relief Valve
Pressure Setting - Maximum
120 bar
Fluid Viscosity - Maximum
150 SUS
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Steel, Adjustment Method Leakproof Screw, Number of Ways Three-Way, Valve Cavity Size A3145, Actuation Mechanism Pressure, Overall Height 5.09 in, Flow Rate - Maximum 52.83 gpm, Pressure Setting - Maximum 120 bar, Valve Type Pilot-Operated Relief Valve, Hex Size 38 1/8 mm, Body Finish Zinc Plated, Cartridge Material Steel, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.