Zoro Homepage

VALVE

  • Mfr # 407AA00048A

  • Zoro # G216250708


product price: $50.79
/ea

Key Features

Hex Size
25 3/8 mm
Valve Cavity Size
A879
Flow Rate - Maximum
0.26 gpm
Series
1DR2
Operating Temperature - Maximum
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407AA00048A
Zoro #
G216250708
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
25 3/8 mm
Valve Cavity Size
A879
Overall Height
3.11 in

Details

Flow Rate - Maximum
0.26 gpm
Series
1DR2
Operating Temperature - Maximum
248 Degrees F
Inlet Pressure - Maximum
5,801.51 psi
Includes Seals
Seals Included
For Media
Mineral Oil
Valve Control
Pressure Relief
Pressure Setting - Maximum
122.5 bar
Actuation Mechanism
Pressure
Leakage
0.3 cc/min
Adjustment Method
Leakproof Screw
Body Finish
Zinc Plated
Mounting
Screw-In
Fluid Viscosity - Maximum
150 SUS
Control Direction
Two-Way
Action Type
Direct Acting
Operating Temperature - Minimum
-40 Degrees F
Number of Ways
Two-Way
Item
Pressure Control Valve
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Leakproof Screw, Number of Ways Not Applicable, Valve Cavity Size A879, Actuation Mechanism Pressure, Overall Height 3.11 in, Flow Rate - Maximum 0.26 gpm, Voltage Not Applicable, Pressure Setting - Maximum 122.5 bar, Valve Type Pressure Relief Cartridge Valve, Hex Size 25 3/8 mm, Action Type Direct Acting, Body Finish Zinc Plated, Cartridge Material Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.