Zoro Homepage

VALVE

  • Mfr # 407AA00140A

  • Zoro # G616250681


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Body Finish
Zinc Plated
Pressure Setting - Maximum
225 bar
Control Direction
Two-Way
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407AA00140A
Zoro #
G616250681
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
A881
Hex Size
28 1/2 mm
Overall Height
4.36 in

Details

Body Finish
Zinc Plated
Pressure Setting - Maximum
225 bar
Control Direction
Two-Way
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Fluid Viscosity - Maximum
150 SUS
Adjustment Method
Handknob
Operating Temperature - Maximum
194 Degrees F
Actuation Mechanism
Pressure
Cartridge Material
Aluminum
Item
Pressure Control Valve
Valve Type
Pilot-Operated Relief Valve
Valve Control
Pressure Relief
Inlet Pressure - Maximum
5,801.51 psi
Series
1AR100
Number of Ways
Two-Way
For Media
Mineral Oil
Body Material
Aluminum
Mounting
Screw-In
Flow Rate - Maximum
39.62 gpm
Leakage
65 cc/min
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Handknob, Number of Ways Two-Way, Valve Cavity Size A881, Actuation Mechanism Pressure, Overall Height 4.36 in, Flow Rate - Maximum 39.62 gpm, Pressure Setting - Maximum 225 bar, Valve Type Pilot-Operated Relief Valve, Hex Size 28 1/2 mm, Body Finish Zinc Plated, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.