VALVE
Mfr # 407AA00188A
Zoro # G116250709
product price: $52.59
/eaKey Features
Operating Temperature - Minimum
-40 Degrees F
Overall Height
3.79 in
Leakage
0.3 cc/min
Adjustment Method
Leakproof Screw
Number of Ways
Two-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407AA00188A
Zoro #
G116250709
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3.79 in
Hex Size
25 3/8 mm
Valve Cavity Size
A879
Details
Operating Temperature - Minimum
-40 Degrees F
Leakage
0.3 cc/min
Adjustment Method
Leakproof Screw
Number of Ways
Two-Way
Series
1DR30
Action Type
Direct Acting
Valve Control
Pressure Relief
Pressure Setting - Maximum
122.5 bar
Item
Pressure Control Valve
Body Finish
Zinc Plated
Mounting
Screw-In
Actuation Mechanism
Pressure
Operating Temperature - Maximum
248 Degrees F
For Media
Mineral Oil
Fluid Viscosity - Maximum
150 SUS
Control Direction
Two-Way
Flow Rate - Maximum
7.93 gpm
Inlet Pressure - Maximum
5,801.51 psi
Includes Seals
Seals Included
Seal Material
Nitrile
Description
Pressure Control Valve, Adjustment Method Leakproof Screw, Number of Ways Two-Way, Valve Cavity Size A879, Actuation Mechanism Pressure, Overall Height 3.79 in, Flow Rate - Maximum 7.93 gpm, Pressure Setting - Maximum 122.5 bar, Hex Size 25 3/8 mm, Action Type Direct Acting, Body Finish Zinc Plated, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.