Zoro Homepage

VALVE

  • Mfr # 565536

  • Zoro # G016250946


product price: $57.29
/ea

Key Features

Number of Positions
Two Positions
Mounting
Screw-In
Number of Ways
Two-Way
Hex Size
3/4 in
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565536
Zoro #
G016250946
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
3/4 in
Overall Height
3.5 in
Valve Cavity Size
C10-2

Details

Number of Positions
Two Positions
Mounting
Screw-In
Number of Ways
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Aluminum
Valve Action
Normally Closed
Actuation Mechanism
Electrical
Inlet Pressure - Maximum
3,045.79 psi
Series
SV3-10-C
Body Material
Aluminum
Includes Seals
Seals Included
Fluid Viscosity - Maximum
105 SUS
Flow Rate - Maximum
11.88 gpm
Control Direction
Two-Way
Operating Temperature - Maximum
248 Degrees F
Valve Type
Poppet-Type Solenoid Valve
Leakage
0.25 cc/min
Item
Solenoid Valve
For Media
Mineral Oil
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Height 3.5 in, Flow Rate - Maximum 11.88 gpm, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 3/4 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.