VALVE
Mfr # 565537
Zoro # G516250767
product price: $48.49
/eaKey Features
Actuation Mechanism
Electrical
Leakage
5 cu in/min
Valve Cavity Size
C10-2
Valve Type
Spool-Type Solenoid Valve
Valve Action
Normally Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565537
Zoro #
G516250767
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-2
Hex Size
1 in
Overall Height
3.5 in
Details
Actuation Mechanism
Electrical
Leakage
5 cu in/min
Valve Type
Spool-Type Solenoid Valve
Valve Action
Normally Closed
Inlet Pressure - Maximum
3,045.79 psi
Action Type
Direct Acting
Body Material
Aluminum
Item
Solenoid Valve
Cartridge Material
Aluminum
Number of Positions
Two Positions
For Media
Mineral Oil
Series
SV4-10-0
Mounting
Screw-In
Flow Rate - Maximum
6.07 gpm
Number of Ways
Two-Way
Operating Temperature - Maximum
248 Degrees F
Fluid Viscosity - Maximum
105 SUS
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Control Direction
Two-Way
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-10-2, Actuation Mechanism Electrical, Overall Height 3.5 in, Flow Rate - Maximum 6.07 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Steel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.