Zoro Homepage

VALVE

  • Mfr # 565539

  • Zoro # G516250842


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.75 in
Leakage
0.25 cc/min
Hex Size
1 7/8 in
Inlet Pressure - Maximum
3,000 psi
Flow Rate - Maximum
60 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565539
Zoro #
G516250842
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.75 in
Hex Size
1 7/8 in
Valve Cavity Size
C20-2

Details

Leakage
0.25 cc/min
Inlet Pressure - Maximum
3,000 psi
Flow Rate - Maximum
60 gpm
Series
SV2-20-C
Valve Type
Poppet-Type Solenoid Valve
Operating Temperature - Maximum
248 Degrees F
Valve Action
Normally Closed
Control Direction
Two-Way
Item
Solenoid Valve
Body Material
Aluminum
Actuation Mechanism
Electrical
Operating Temperature - Minimum
-40 Degrees F
Number of Ways
Two-Way
Cartridge Material
Aluminum
Includes Seals
Seals Included
Fluid Viscosity - Maximum
105 SUS
For Media
Mineral Oil
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-20-2, Actuation Mechanism Electrical, Overall Height 4.75 in, Flow Rate - Maximum 60 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 7/8 in, Cartridge Material Steel, Control Direction Two-Way

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.