Zoro Homepage

VALVE

  • Mfr # 565541

  • Zoro # G716250871


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Hex Size
1 in
Valve Cavity Size
C10-2
Inlet Pressure - Maximum
3,045.79 psi
Number of Ways
Two-Way
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565541
Zoro #
G716250871
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
1 in
Valve Cavity Size
C10-2
Overall Height
4.01 in

Details

Inlet Pressure - Maximum
3,045.79 psi
Item
Solenoid Valve
Number of Ways
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Control Direction
Two-Way
Flow Rate - Maximum
11.88 gpm
Actuation Mechanism
Electrical
Leakage
0.25 cc/min
Body Material
Aluminum
Valve Type
Poppet-Type Solenoid Valve
Mounting
Screw-In
Valve Action
Normally Open
Includes Seals
Seals Included
Fluid Viscosity - Maximum
105 SUS
Series
SV3-10-0
Operating Temperature - Maximum
212 Degrees F
Number of Positions
Two Positions
For Media
Mineral Oil
Cartridge Material
Aluminum
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Height 4.01 in, Flow Rate - Maximum 11.88 gpm, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.