Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE

  • Mfr # 565542

  • Zoro # G016250878


product price: $53.49
/ea

Key Features

Number of Positions
Two Positions
Operating Temperature - Maximum
212 Degrees F
Mounting
Screw-In
Actuation Mechanism
Electrical
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565542
Zoro #
G016250878
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-2

Details

Number of Positions
Two Positions
Operating Temperature - Maximum
212 Degrees F
Mounting
Screw-In
Actuation Mechanism
Electrical
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
3,045.79 psi
Item
Solenoid Valve
Series
SV4-10-0
Includes Seals
Seals Included
Control Direction
Two-Way
Flow Rate - Maximum
6.07 gpm
For Media
Mineral Oil
Number of Ways
Two-Way
Seal Material
Nitrile

Description

Solenoid Valve, Number of Positions Two Positions, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Flow Rate - Maximum 6.07 gpm, Center Position Not Applicable, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.