Zoro Homepage

VALVE

  • Mfr # 565543

  • Zoro # G216250869


product price: $71.59
/ea

Key Features

Flow Rate - Maximum
11.88 gpm
Valve Cavity Size
C10-2
Series
SV5-10
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565543
Zoro #
G216250869
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-2

Details

Flow Rate - Maximum
11.88 gpm
Series
SV5-10
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Body Material
Aluminum
Includes Seals
Seals Included
Mounting
Screw-In
Valve Action
Normally Open
Inlet Pressure - Maximum
3,045.79 psi
Cartridge Material
Aluminum
Actuation Mechanism
Electrical
Operating Temperature - Maximum
248 Degrees F
Number of Ways
Two-Way
Number of Positions
Two Positions
Item
Solenoid Valve
Control Direction
Two-Way
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Flow Rate - Maximum 11.88 gpm, Center Position Not Applicable, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.