Zoro Homepage

VALVE

  • Mfr # 565544

  • Zoro # G516250910


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Inlet Pressure - Maximum
3,045.79 psi
Body Material
Aluminum
Valve Type
Poppet-Type Solenoid Valve
Cartridge Material
Aluminum
Hex Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565544
Zoro #
G516250910
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
1 1/2 in
Overall Height
4.625 in
Valve Cavity Size
C16-2

Details

Inlet Pressure - Maximum
3,045.79 psi
Body Material
Aluminum
Valve Type
Poppet-Type Solenoid Valve
Cartridge Material
Aluminum
Number of Ways
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Maximum
248 Degrees F
Actuation Mechanism
Electrical
Item
Solenoid Valve
Valve Action
Normally Open
Mounting
Screw-In
Number of Positions
Two Positions
Series
SV3-16-O
Flow Rate - Maximum
34.87 gpm
Includes Seals
Seals Included
Leakage
0.25 cc/min
For Media
Mineral Oil
Control Direction
Two-Way
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C16-2, Actuation Mechanism Electrical, Overall Height 4.625 in, Flow Rate - Maximum 34.87 gpm, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 1/2 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.