VALVE
Mfr # 565545
Zoro # G416250836
product price: $198.99
/ea
Free Shipping & Returns
Key Features
For Media
Mineral Oil
Flow Rate - Maximum
59.96 gpm
Number of Ways
Two-Way
Fluid Viscosity - Maximum
105 SUS
Valve Action
Normally Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565545
Zoro #
G416250836
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5.25 in
Valve Cavity Size
C20-2
Hex Size
1 7/8 in
Details
Item
Solenoid Valve
For Media
Mineral Oil
Flow Rate - Maximum
59.96 gpm
Number of Ways
Two-Way
Fluid Viscosity - Maximum
105 SUS
Valve Action
Normally Open
Cartridge Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Series
SV3-20-0
Mounting
Screw-In
Control Direction
Two-Way
Valve Type
Poppet-Type Solenoid Valve
Leakage
0.25 cc/min
Inlet Pressure - Maximum
3,045.79 psi
Number of Positions
Two Positions
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Body Material
Aluminum
Actuation Mechanism
Electrical
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Open, Number of Ways Two-Way, Valve Cavity Size C20-2, Actuation Mechanism Electrical, Overall Height 5.25 in, Flow Rate - Maximum 59.96 gpm, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 7/8 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.