VALVE
Mfr # 565546
Zoro # G116250914
product price: $57.59
/eaKey Features
Number of Positions
Two Positions
Inlet Pressure - Maximum
3,045.79 psi
Series
SV1-10-3
Mounting
Screw-In
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565546
Zoro #
G116250914
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-3
Overall Height
4.06 in
Hex Size
1 in
Details
Number of Positions
Two Positions
Inlet Pressure - Maximum
3,045.79 psi
Series
SV1-10-3
Mounting
Screw-In
Body Material
Aluminum
Fluid Viscosity - Maximum
105 SUS
Cartridge Material
Aluminum
Flow Rate - Maximum
6.07 gpm
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Operating Temperature - Maximum
248 Degrees F
Valve Type
Spool-Type Solenoid Valve
Leakage
10 cu in/min
For Media
Mineral Oil
Action Type
Direct Acting
Item
Solenoid Valve
Includes Seals
Seals Included
Number of Ways
Three-Way
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Electrical, Overall Height 4.06 in, Flow Rate - Maximum 6.07 gpm, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.