Zoro Homepage

VALVE

  • Mfr # 565547

  • Zoro # G916250800


product price: $70.89
/ea

Key Features

Actuation Mechanism
Electrical
Series
SV1-10
Includes Seals
Seals Included
Cartridge Material
Aluminum
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565547
Zoro #
G916250800
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
1 in
Valve Cavity Size
C10-4

Details

Actuation Mechanism
Electrical
Series
SV1-10
Includes Seals
Seals Included
Cartridge Material
Aluminum
Fluid Viscosity - Maximum
105 SUS
For Media
Mineral Oil
Number of Positions
Two Positions
Action Type
Direct Acting
Operating Temperature - Maximum
248 Degrees F
Mounting
Screw-In
Flow Rate - Maximum
6.07 gpm
Item
Solenoid Valve
Number of Ways
Four-Way
Valve Type
Spool-Type Solenoid Valve
Body Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
3,045.79 psi
Leakage
10 cu in/min
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C-10-4, Actuation Mechanism Electrical, Flow Rate - Maximum 6 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Steel, Electrical Connection Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.