Zoro Homepage

VALVE

  • Mfr # 565548

  • Zoro # G916250770


product price: $70.19
/ea

Key Features

Body Material
Aluminum
Overall Height
4.69 in
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
3,045.79 psi
Operating Temperature - Maximum
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565548
Zoro #
G916250770
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.69 in
Valve Cavity Size
C10-4
Hex Size
1 in

Details

Body Material
Aluminum
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
3,045.79 psi
Operating Temperature - Maximum
248 Degrees F
Cartridge Material
Aluminum
For Media
Mineral Oil
Flow Rate - Maximum
6.07 gpm
Valve Type
Spool-Type Solenoid Valve
Item
Solenoid Valve
Number of Ways
Four-Way
Series
SV2-10
Action Type
Direct Acting
Mounting
Screw-In
Number of Positions
Two Positions
Leakage
10 cu in/min
Actuation Mechanism
Electrical
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C-10-4, Actuation Mechanism Electrical, Overall Height 4.69 in, Flow Rate - Maximum 6 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.