VALVE
Mfr # 565562
Zoro # G716250673
product price: $52.59
/eaKey Features
Inlet Pressure - Maximum
3,045.79 psi
Cartridge Material
Aluminum
Series
RV1-10
Actuation Mechanism
Pressure
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565562
Zoro #
G716250673
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3.33 in
Hex Size
1 in
Valve Cavity Size
C10-2
Details
Inlet Pressure - Maximum
3,045.79 psi
Cartridge Material
Aluminum
Series
RV1-10
Actuation Mechanism
Pressure
Body Material
Aluminum
Control Direction
Two-Way
Pressure Setting - Maximum
70.5 bar
Includes Seals
Seals Included
Mounting
Screw-In
Operating Temperature - Maximum
248 Degrees F
Action Type
Direct Acting
Leakage
300 cc/min
Valve Control
Pressure Relief
Item
Pressure Control Valve
Number of Ways
Two-Way
Fluid Viscosity - Maximum
105 SUS
Flow Rate - Maximum
7.93 gpm
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screw
For Media
Mineral Oil
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size C-10-2, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 7.93 gpm, Voltage Not Applicable, Pressure Setting - Maximum 70.5 bar, Valve Type Pressure Relief Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Steel, Control Direction Two-Way
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.