Zoro Homepage

VALVE

  • Mfr # 565568

  • Zoro # G316250684


product price: $53.49
/ea

Key Features

For Media
Mineral Oil
Operating Temperature - Maximum
248 Degrees F
Valve Control
Pressure Relief
Adjustment Method
Screw
Inlet Pressure - Maximum
3,625.94 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565568
Zoro #
G316250684
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-2
Overall Height
3.33 in
Hex Size
1 in

Details

For Media
Mineral Oil
Operating Temperature - Maximum
248 Degrees F
Valve Control
Pressure Relief
Adjustment Method
Screw
Inlet Pressure - Maximum
3,625.94 psi
Cartridge Material
Aluminum
Number of Ways
Two-Way
Actuation Mechanism
Pressure
Body Material
Aluminum
Pressure Setting - Maximum
189.475 bar
Mounting
Screw-In
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
105 SUS
Item
Pressure Control Valve
Series
RV3-10
Leakage
300 cc/min
Action Type
Direct Acting
Flow Rate - Maximum
20.07 gpm
Includes Seals
Seals Included
Control Direction
Two-Way
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 20.07 gpm, Pressure Setting - Maximum 189.475 bar, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.